Sample bags, RollBag®

Leverandør: interscience
RollBag®
INSC145040EA 2750 NOK
INSC145040
Sample bags, RollBag®
Poser Prøveposer
Sterile sampling bags made from PolySilk® material (polyolefin complex). Ideal for the sampling and blending of any liquid or solid samples such as food (analysis of meat, milk). Also suitable for medical and veterinary applications.

  • Flexible and transparent
  • Can be deep frozen
  • Resistant up to 80 °C
  • Tight closing: stainless steel, wire-reinforced sealing
  • With pre-cut opening and labelling area
  • Compatible with any lab blender

Optimal blending volume: 50 to 300 ml

Sertifiseringer: Compliance with ISO 7218, ISO 6887-1 and FDA BAM (Bacteriological analytical manual). Approved for food contact: Regulation (EC) No 1935/2004.

NB: *Produktet/produktene på denne siden er utenfor omfanget av EU -direktivet 2019/904
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR