Rain jacket, Dieppe 6757

Leverandør: Sioen
Flexothane® Classic
SIOE6757/Y58/SEA 880 NOK
SIOE6757/Y58/S SIOE6757/Y58/3XL SIOE6757/Y58/L SIOE6757/Y58/2XL SIOE6757/Y58/1XL SIOE6757/Y58/M
Rain jacket, Dieppe 6757
Water- and windproof jacket with rain gutter, made of Flexothane® Classic: 100% polyamide knitting with PU coating. The jacket features high frequency welded seams and an extended durability.

  • Lay flat collar with foldaway hood
  • Zip closure under double flap with press studs
  • Two patched pockets
  • Raglan sleeves, narrowing by press studs
  • Back ventilation

Back length: 90 cm
Weight: 180 g/m²

Sertifiseringer: ENV 343 (3-2)
Bestill nå

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Les mer About VWR