Thermo Scientific™ HERAfreeze™ HLE Series ultra-low freezers feature four upright models, maximising storage capacity from 30 000 up to 60 000 2 ml vials. New sustainability features include natural refrigerants and water-blown foam, compliant with many sustainability standards including the European Union’s F-Gas.
- Easy-to-use set-up wizard, event log, temperature mapping and data downloads
- Capacitive touch even when using latex gloves
- Touch-screen datalogging and temperature mapping eliminates the need for a separate chart recorder
- Built-in USB port for exporting data
- Advanced security features: alarm settings, password-protected controller, padlock-compatible doors and optional access card entry
- Ergonomic design: comfortable door handle, eye-level touch-screen and shelf-level placement that do not require floor-level loading of racks
- Five inner doors minimise ambient temperature during sample retrieval
- Low peak variation helps ensure sample protection throughout entire cabinet
- Fast door opening recovery in as little as 13 minutes
- 0,93 °C steady-state temperature variation over time
- Long warm-up time from −80°C to −50 °C in 5 hours
Limit environmental impact and lower HVAC costs:
Uses as low as 9,4 kWh/day, depending on size
Less heat emission lowers HVAC costs
Natural refrigerants compliant with EU F-Gas regulation: R170 and R290
Environmentally-friendly, water-blown foam insulation
Manufactured in an award-winning, zero-waste to landfill facility
Four capacities: 300, 400, 500 and 600 2-inch (5 cm) box
Temperature: −50 to −86 °C.
Tilbehørs informasjon: Field installed options and accessories must be installed by a qualified professional.